Motion
BLP202-10
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594324
MFR #BLP202-10
Your Price$43.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 5/8 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594324
MFR #BLP202-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.87/each(List $60.54)

Overview

Mfr description
BLP202-10 5/8 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    5/8 in
  • Bolt Center To Center Length
    3.2500 to 3.7500 in
  • Base To Bore Centerline
    1.0625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.1875 in
  • Overall Length
    4.7500 in
  • Base Width
    1-1/8 in
  • Overall Width
    1.2031 in
  • Bolt Size
    3/8
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BLP200
  • Replacement Bearing
    B2-10
  • UPC_NO
    0808250337446
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought