Motion
BLP204
Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594325
MFR #BLP204
Price$60.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 20 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594325
MFR #BLP204

Mfr description
BLP204 20MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.54/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.2520 in
  • Base Width
    32 mm
  • Bolt Center To Center Length
    89 mm to 108 mm
  • Bolt Size
    M10
  • Bore Diameter
    20 mm
  • Bore Inside Diameter
    0.7870 in
  • Housing Width
    2.5590 in
  • Inner Race Width
    0.9720 in
  • Inside Diameter
    0.7870 in
  • Overall Height
    65 mm
  • Overall Length
    133 mm
  • Overall Width
    33.7 mm
  • Shaft Diameter
    20 mm
  • Weight
    1.48 lbs
  • Width
    2.5590 in, 65 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B4
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    Low-Base Pillow Block
  • Housing ID
    LP204T
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Replacement Bearing
    B4
  • Seal Type
    Contact/Lip
  • Series
    BLP200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250337460
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)