Motion
BLP206-20
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594329
MFR #BLP206-20
List Price$89.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594329
MFR #BLP206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.81/each for your price

Overview

Mfr description
BLP206-20 1-1/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    4.5000 to 5.2500 in
  • Base To Bore Centerline
    1.5625 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.1875 in
  • Overall Length
    6.5000 in
  • Base Width
    1-5/8 in
  • Overall Width
    1.6875 in
  • Bolt Size
    1/2
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BLP200
  • Replacement Bearing
    B6-20
  • UPC_NO
    0808250337569
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text