Motion
BLP207-23
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04594330
MFR #BLP207-23
Price$74.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04594330
MFR #BLP207-23

Mfr description
BLP207-23 1-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.76/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.8125 in
  • Base Width
    1-7/8 in
  • Bolt Center To Center Length
    5.0000 to 5.7500 in
  • Bolt Size
    1/2
  • Bore Diameter
    1-7/16 in
  • Overall Height
    3.6875 in
  • Overall Length
    7.0000 in
  • Overall Width
    1.9063 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Replacement Bearing
    B7-23
  • Seal Type
    Contact/Lip
  • Series
    BLP200
  • UPC_NO
    0808250337613
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)