Motion
BME206
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594333
MFR #BME206
Price$93.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594333
MFR #BME206

Mfr description
BME206 30MM PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$93.14/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    100 mm
  • Bolt Size
    M10
  • Bore Diameter  
    30 mm
  • Length Through Bore
    30.3 mm
  • Overall Length Diameter  
    125 mm
  • Pilot Diameter
    80 mm
  • Unit Standoff
    30.3 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    B6
  • Seal Type
    Contact Seal
  • Series
    BME200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250337668
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)