Motion
BP204
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594335
MFR #BP204
Your Price$43.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594335
MFR #BP204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.87/each(List $60.54)

Overview

Mfr description
BP204 20MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    20 mm
  • Bolt Center To Center Length
    86 mm to 105 mm
  • Base To Bore Centerline
    33.30 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    65 mm
  • Overall Length
    127 mm
  • Base Width
    38 mm
  • Overall Width
    38 mm
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    1310 kgf
  • Radial Static Load Capacity
    680 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BP200
  • Replacement Bearing
    B4
  • UPC_NO
    0808250337767
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text