Motion
BSHE204-12
Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594336
MFR #BSHE204-12
List Price$130.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 3/4 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594336
MFR #BSHE204-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130.53/each for your price

Overview

Mfr description
BSHE204-12 3/4 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    3/4 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.3110 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.5200 in
  • Overall Length
    2.7560 in
  • Base Width
    1.260 in
  • Overall Width
    1.3281 in
  • Bolt Size
    M8
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BSHE200
  • Replacement Bearing
    B4-12
  • UPC_NO
    0808250351473
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text