Motion
BSHE205-16
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594337
MFR #BSHE205-16
Your Price$110.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594337
MFR #BSHE205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.13/each(List $151.99)

Overview

Mfr description
BSHE205-16 1 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    2.0000 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7560 in
  • Overall Length
    3.1500 in
  • Base Width
    1.417 in
  • Overall Width
    1.4688 in
  • Bolt Size
    M10
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BSHE200
  • Replacement Bearing
    B5-16
  • UPC_NO
    0808250351503
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text