Motion
BSHE206-20
Pillow Block Ball Bearing Unit - 1.2500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594339
MFR #BSHE206-20
Price$130.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, Tapped Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #04594339
MFR #BSHE206-20

Mfr description
BSHE206-20 1-1/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$130.26/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.6890 in
  • Base Width
    1.575 in
  • Bolt Center To Center Length
    3.0000 in
  • Bolt Size
    M10
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Housing Width
    1.5750 in
  • Inner Race Width
    1.1930 in
  • Inside Diameter
    1.2500 in
  • Length
    3.8580 in
  • Overall Height
    3.2280 in
  • Overall Length
    3.8580 in
  • Overall Width
    1.6719 in
  • Shaft Diameter
    1.2500 in
  • Tap Thread Size
    M10
  • Weight
    1.8 lbs
  • Width
    1.5750 in, 40 mm

Details

  • Additional Details
    Normal Duty | Narrow Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B6-20
  • Bore Type
    Round
  • Compatible Frame Series
    BSHE200
  • Distance Between Mounting Hole Cen
    3.0000 in
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SHE06
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped-Base Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    B6-20
  • Seal Type
    Contact/Lip
  • Series
    BSHE200
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250351541
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)