Motion
BSHE208
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594341
MFR #BSHE208
List Price$295.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - Tapped Base, 40 mm Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594341
MFR #BSHE208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$295.01/each for your price

Overview

Mfr description
BSHE208 40MM PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    40 mm
  • Bolt Center To Center Length
    88.90 mm
  • Base To Bore Centerline
    49.20 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    99 mm
  • Overall Length
    116 mm
  • Base Width
    48 mm
  • Overall Width
    50.5 mm
  • Bolt Size
    M12
  • Radial Dynamic Load Capacity
    2990 kgf
  • Radial Static Load Capacity
    1830 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    BSHE200
  • Replacement Bearing
    B8
  • UPC_NO
    0808250338047
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text