Motion
MBFBL6-20CEW

AMI BEARINGS INC
MBFBL6-20CEW

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594348
MFR #MBFBL6-20CEW
Price$253.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MBFBL6-20CEW

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594348
MFR #MBFBL6-20CEW

Mfr description
MBFBL6-20CEW 1-1/4 3-BOLT FLG
  • SHUR-SEAL SERIES - MUCPPL/UCPPL/MUCTBL/UCTBL/MBNFL/BNFL/MBFBL/BFBL/MBFPL/BFPL
  • Stainless Steel or Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing with any combination of Closed Covers, Open Covers, and Back Seals
  • Typical Applications: Beverage Seafood Poultry Processing Fresh Meat Processing Pickle Processing Citrus Processing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.73/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.193 in
  • Unit Standoff
    2-9/32 in
  • Vertical Bolt Spacing
    1-1/4 in

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    1 Closed Cover & Back Seal
  • Duty Type
    Standard Duty
  • End Type
    Closed Cover & Back Seal
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Narrow Width Three-Bolt Bracket w/ Cover & Back Seal
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MB6-20
  • Seal Type
    Contact Seal
  • Series
    MBFBL200CEW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250353446
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)