Motion
MBFBL6CEW
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594349
MFR #MBFBL6CEW
Your Price$264.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594349
MFR #MBFBL6CEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$264.76/each(List $365.36)

Overview

Mfr description
MBFBL6CEW 30MM 3-BOLT FLG
  • SHUR-SEAL SERIES - MUCPPL/UCPPL/MUCTBL/UCTBL/MBNFL/BNFL/MBFBL/BFBL/MBFPL/BFPL
  • Stainless Steel or Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert PBT Thermoplastic Housing with any combination of Closed Covers, Open Covers, and Back Seals
  • Typical Applications: Beverage Seafood Poultry Processing Fresh Meat Processing Pickle Processing Citrus Processing
  • Bore Size Availability: 1/2” to 1-1/2” and 20mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    1700 kgf
  • Closure Type
    1 Closed Cover & Back Seal
  • Radial Static Load Capacity
    920 kgf
  • End Type
    Closed Cover & Back Seal
  • Length Through Bore
    30.3 mm
  • Vertical Bolt Spacing
    31.8 mm
  • Hub Diameter
    83 mm
  • Unit Standoff
    57.8 mm
  • Bolt Size
    M10
  • Series
    MBFBL200CEW
  • Replacement Bearing
    MB6
  • Housing Type
    Narrow Width Three-Bolt Bracket w/ Cover & Back Seal
  • Manufacturer Product Page
  • UPC_NO
    0808250353453
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text