Motion
MBFX206NP
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594352
MFR #MBFX206NP
Price$352.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594352
MFR #MBFX206NP

Mfr description
MBFX206NP 30MM 2-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$352.71/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    90 mm
  • Bore Diameter  
    30 mm
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    113 mm

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    MB6
  • Seal Type
    Contact Seal
  • Series
    MBFX200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250353507
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)