Motion
MBLFL4-12
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04594356
MFR #MBLFL4-12
Price$199.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 3/4 in Bore, 2-Bolt Flange, Set Screw Locking, Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
MI ITEM #04594356
MFR #MBLFL4-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$199.96/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8125 in
  • Bore Diameter  
    3/4 in
  • Length Through Bore
    0.866 in
  • Overall Length Diameter  
    3.5625 in

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Stainless Steel
  • Housing Type
    Narrow Width Two-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    MB4-12
  • Seal Type
    Contact Seal
  • Series
    MBLFL200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250353774

Overview

Mfr description
MBLFL4-12 3/4 2-BOLT FLG
  • PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
  • AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
  • Bore Size Range Availability: 1/2” to 2” and 12mm to 50mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought