Motion
MBLFL6
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594357
MFR #MBLFL6
Your Price$244.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Contact Seal Seal
MI ITEM #04594357
MFR #MBLFL6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$244.49/each(List $372.45)

Overview

Mfr description
MBLFL6 30MM 2-BOLT FLG
  • PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
  • AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
  • Bore Size Range Availability: 1/2” to 2” and 12mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Length Through Bore
    0.866 in
  • Series
    MBLFL200
  • Replacement Bearing
    MB6
  • Housing Type
    Narrow Width Two-Bolt Flange
  • UPC_NO
    0808250353804
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text