Motion
MBTM206-20NP

AMI BEARINGS INC
MBTM206-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594361
MFR #MBTM206-20NP
Price$258.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MBTM206-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Round, Set Screw Locking, Malleable Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #04594361
MFR #MBTM206-20NP

Mfr description
MBTM206-20NP 1-1/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$258.59/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.5625 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    1.193 in
  • Overall Length Diameter  
    4.4375 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Malleable Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MB6-20
  • Seal Type
    Contact Seal
  • Series
    MBTM200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250338658
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)