Motion
MSER207-20RF

AMI BEARINGS INC
MSER207-20RF

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #04594368
MFR #MSER207-20RF
Price$390.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MSER207-20RF

Ball Insert Bearing - Cylindrical Bore, 1-1/4 in ID, Set Screw Locking
Mi Item #04594368
MFR #MSER207-20RF

Mfr description
MSER207-20RF 1-1/4 SET SCREW BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.07/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Inner Ring Width  
    1.6875 in
  • Outer Ring Width  
    0.9375 in
  • Outside Diameter  
    2.8346 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Seal Type
    Dual Lip with Slinger
  • Series
    MSER200RF
  • UPC_NO
    0808250354108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)