Motion
MUC203RF
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
MI ITEM #04594375
MFR #MUC203RF
List Price$240.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 17 mm ID, Set Screw Locking
MI ITEM #04594375
MFR #MUC203RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$240.24/each for your price

Overview

Mfr description
MUC203RF 17MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    1110 kgf
  • Radial Static Load Capacity
    540 kgf
  • Bearing Material
    440C Stainless Steel
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • Manufacturer Product Page
  • UPC_NO
    0808250354207
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text