Motion
MUC205-15RF

AMI BEARINGS INC
MUC205-15RF

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Set Screw Locking
MI ITEM #04594377
MFR #MUC205-15RF
Your Price$225.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUC205-15RF

Ball Insert Bearing - Cylindrical Bore, 15/16 in ID, Set Screw Locking
MI ITEM #04594377
MFR #MUC205-15RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$225.43/each(List $311.10)

Overview

Mfr description
MUC205-15RF 15/16 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Bearing Material
    440C Stainless Steel
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • Manufacturer Product Page
  • UPC_NO
    0808250354238
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text