Motion
MUC205RF
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Set Screw Locking
Mi Item #04594378
MFR #MUC205RF
Price$192.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Set Screw Locking
Mi Item #04594378
MFR #MUC205RF

Mfr description
MUC205RF 25MM SET SCREW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.87/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    34 mm
  • Outer Ring Width  
    17 mm
  • Outside Diameter  
    52 mm

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1220 kgf
  • Radial Static Load Capacity
    640 kgf
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • UPC_NO
    0808250354245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)