Motion
MUC207-21RF

AMI BEARINGS INC
MUC207-21RF

Ball Insert Bearing - Cylindrical Bore, 1-5/16 in ID, Set Screw Locking
MI ITEM #04594380
MFR #MUC207-21RF
List Price$491.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUC207-21RF

Ball Insert Bearing - Cylindrical Bore, 1-5/16 in ID, Set Screw Locking
MI ITEM #04594380
MFR #MUC207-21RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$491.89/each for your price

Overview

Mfr description
MUC207-21RF 1-5/16 SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Bearing Material
    440C Stainless Steel
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • Manufacturer Product Page
  • UPC_NO
    0808250354269
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text