Motion
MUC210-32RF

AMI BEARINGS INC
MUC210-32RF

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #04594385
MFR #MUC210-32RF
Price$625.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUC210-32RF

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Set Screw Locking
MI ITEM #04594385
MFR #MUC210-32RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$625.65/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    2.0313 in
  • Outer Ring Width  
    0.9060 in
  • Outside Diameter  
    3.5433 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • UPC_NO
    0808250354313

Overview

Mfr description
MUC210-32RF 2 SET SCREW BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought