Motion
MUC210RF
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
MI ITEM #04594386
MFR #MUC210RF
List Price$625.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 50 mm ID, Set Screw Locking
MI ITEM #04594386
MFR #MUC210RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$625.65/each for your price

Overview

Mfr description
MUC210RF 50MM SET SCREW BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0313 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Radial Dynamic Load Capacity
    3080 kgf
  • Radial Static Load Capacity
    1900 kgf
  • Bearing Material
    440C Stainless Steel
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUC200RF
  • Manufacturer Product Page
  • UPC_NO
    0808250354320
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text