Motion
MUCECH204-12NPRF

AMI BEARINGS INC
MUCECH204-12NPRF

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594390
MFR #MUCECH204-12NPRF
Price$362.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH204-12NPRF

Hanger Ball Bearing Unit - 0.7500 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594390
MFR #MUCECH204-12NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$362.89/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Outside Diameter
    2.7500 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC204-12RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCECH200NPRF
  • UPC_NO
    0808250209507

Overview

Mfr description
MUCECH204-12NPRF 3/4 HANGER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought