Motion
MUCECH205-16NPRF

AMI BEARINGS INC
MUCECH205-16NPRF

Hanger Ball Bearing Unit - 1.0000 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594391
MFR #MUCECH205-16NPRF
List Price$390.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH205-16NPRF

Hanger Ball Bearing Unit - 1.0000 in ID, 2.7500 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594391
MFR #MUCECH205-16NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$390.13/each for your price

Overview

Mfr description
MUCECH205-16NPRF 1 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Locking Device
    Set Screw
  • Outside Diameter
    2.7500 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Thread Size
    PF3/4
  • Thread Length
    0.7500 in
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCECH200NPRF
  • Replacement Bearing
    MUC205-16RF
  • UPC_NO
    0808250213856
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text