Motion
MUCECH206-20NPRF

AMI BEARINGS INC
MUCECH206-20NPRF

Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594392
MFR #MUCECH206-20NPRF
Price$417.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH206-20NPRF

Hanger Ball Bearing Unit - 1.2500 in ID, 3.1250 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594392
MFR #MUCECH206-20NPRF

Mfr description
MUCECH206-20NPRF 1-1/4 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.29/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Outside Diameter
    3.1250 in
  • Thread Length
    0.7500 in
  • Thread Size
    PF3/4

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MUC206-20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCECH200NPRF
  • UPC_NO
    0808250222209

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)