Motion
MUCECH210-31NPRF

AMI BEARINGS INC
MUCECH210-31NPRF

Hanger Ball Bearing Unit - 1.9375 in ID, 4.5000 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594395
MFR #MUCECH210-31NPRF
Price$869.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCECH210-31NPRF

Hanger Ball Bearing Unit - 1.9375 in ID, 4.5000 in OD, Cast Iron - Nickel Protection, Set Screw Collar
MI ITEM #04594395
MFR #MUCECH210-31NPRF

Mfr description
MUCECH210-31NPRF 1-15/16 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.32/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Outside Diameter
    4.5000 in
  • Thread Length
    0.8125 in
  • Thread Size
    PF1

Details

  • Bearing Material
    440C Stainless Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Replacement Bearing
    MUC210-31RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCECH200NPRF
  • UPC_NO
    0808250354559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)