Motion
MUCF205-16RF

AMI BEARINGS INC
MUCF205-16RF

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594399
MFR #MUCF205-16RF
Your Price$361.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF205-16RF

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594399
MFR #MUCF205-16RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.95/each(List $499.49)

Overview

Mfr description
MUCF205-16RF 1 4-BOLT FLG
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
  • Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Length Through Bore
    1.339 in
  • Operating Temperature Range
    0°F - 212 °F
  • Series
    MUCF200RF
  • Replacement Bearing
    MUC205-16RF
  • Housing Type
    Four-Bolt Flange
  • UPC_NO
    0808250246045
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text