Motion
MUCF207-23NPRF

AMI BEARINGS INC
MUCF207-23NPRF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594402
MFR #MUCF207-23NPRF
Price$562.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCF207-23NPRF

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594402
MFR #MUCF207-23NPRF

Mfr description
MUCF207-23NPRF 1-7/16 4-BOLT FLG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$562.29/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6250 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    1.689 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Replacement Bearing
    MUC207-23RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCF200NPRF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250354863

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)