Motion
MUCF212NP
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594408
MFR #MUCF212NP
Price$800.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 60 mm Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594408
MFR #MUCF212NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$800.20/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    143 mm
  • Bore Diameter  
    60 mm
  • Length Through Bore
    65.1 mm

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Housing Type
    Four-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    4550 kgf
  • Radial Static Load Capacity
    2950 kgf
  • Replacement Bearing
    MUC212
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCF200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250354702

Overview

Mfr description
MUCF212NP 60MM 4-BOLT FLG
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
  • Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought