Motion
MUCFB204-12RF

AMI BEARINGS INC
MUCFB204-12RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594410
MFR #MUCFB204-12RF
List Price$462.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB204-12RF

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, 304 Stainless Steel Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594410
MFR #MUCFB204-12RF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$462.00/each for your price

Overview

Mfr description
MUCFB204-12RF 3/4 3-BOLT FLG
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
  • Bore Size Range Availability: 1/2” to 2-1/2” and 12mm to 65mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    304 Stainless Steel
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Length Through Bore
    1.220 in
  • Operating Temperature Range
    0°F - 212 °F
  • Vertical Bolt Spacing
    7/8 in
  • Hub Diameter
    2.5000 in
  • Unit Standoff
    1-11/32 in
  • Bolt Size
    0.3750 in
  • Series
    MUCFB200RF
  • Replacement Bearing
    MUC204-12RF
  • Housing Type
    Three-Bolt Flange Bracket
  • UPC_NO
    0808250230655
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought