Motion
MUCFB206-20NPRF

AMI BEARINGS INC
MUCFB206-20NPRF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594412
MFR #MUCFB206-20NPRF
Price$422.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB206-20NPRF

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594412
MFR #MUCFB206-20NPRF

Mfr description
MUCFB206-20NPRF 1-1/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$422.25/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Hub Diameter
    3.2500 in
  • Length Through Bore
    1.500 in
  • Unit Standoff
    1-39/64 in
  • Vertical Bolt Spacing
    1-1/4 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Replacement Bearing
    MUC206-20RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCFB200NPRF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250297238

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)