Motion
MUCFB208-24NPRF

AMI BEARINGS INC
MUCFB208-24NPRF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594418
MFR #MUCFB208-24NPRF
Price$608.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFB208-24NPRF

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
Mi Item #04594418
MFR #MUCFB208-24NPRF

Mfr description
MUCFB208-24NPRF 1-1/2 3-BOLT FLG
  • PRIME PLUS SERIES - MUCP/MUCTB/MUCFL/MBLFL/MUCFB/MUCF/MUCST/MUCT
  • AISI 440C Stainless Steel Bearing Insert AISI 304 Cast Stainless Steel Housing
  • Typical Applications: Bakeries Seafood Poultry Processing Fresh Meat Processing Marine
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$608.16/each

Specifications

Dimensions

  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-1/2 in
  • Hub Diameter
    3.9375 in
  • Length Through Bore
    1.937 in
  • Unit Standoff
    2-1/64 in
  • Vertical Bolt Spacing
    1-5/8 in

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5600 lbf
  • Radial Static Load Capacity
    3210 lbf
  • Replacement Bearing
    MUC208-24RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCFB200NPRF
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250297313
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)