Motion
MUCFB210NP
Flange-Mount Ball Bearing Unit - 50 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594421
MFR #MUCFB210NP
Price$656.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 50 mm Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594421
MFR #MUCFB210NP

Mfr description
MUCFB210NP 50MM 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.72/each

Specifications

Dimensions

  • Bolt Size
    M12
  • Bore Diameter  
    50 mm
  • Hub Diameter
    117.5 mm
  • Length Through Bore
    51.6 mm
  • Unit Standoff
    54.4 mm
  • Vertical Bolt Spacing
    41.3 mm

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3080 kgf
  • Radial Static Load Capacity
    1900 kgf
  • Replacement Bearing
    MUC210
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFB200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250355310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)