Motion
MUCFBL206CEW

AMI BEARINGS INC
MUCFBL206CEW

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594430
MFR #MUCFBL206CEW
Price$410.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFBL206CEW

Flange-Mount Ball Bearing Unit - 30 mm Bore, 3-Bolt Bracket, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594430
MFR #MUCFBL206CEW

Mfr description
MUCFBL206CEW 30MM 3-BOLT FLG
  • PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
  • AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$410.76/each

Specifications

Dimensions

  • Bolt Size
    M10
  • Bore Diameter  
    30 mm
  • Hub Diameter
    83 mm
  • Length Through Bore
    38.1 mm
  • Unit Standoff
    57.8 mm
  • Vertical Bolt Spacing
    31.8 mm

Details

  • Bearing Insert Material
    AISI 440C Stainless Steel
  • Bore Type
    Straight
  • Closure Type
    1 Open Cover & 1 Closed Cover
  • Duty Type
    Standard Duty
  • End Type
    Closed
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    PBT Thermoplastic
  • Housing Type
    Three-Bolt Flange Bracket
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Operating Temperature Range
    0°F - 212 °F
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Replacement Bearing
    MUC206
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFBL200CEW
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250356157
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)