Motion
MUCFBL207-23RFCEW

AMI BEARINGS INC
MUCFBL207-23RFCEW

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594435
MFR #MUCFBL207-23RFCEW
List Price$519.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFBL207-23RFCEW

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594435
MFR #MUCFBL207-23RFCEW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$519.37/each for your price

Overview

Mfr description
MUCFBL207-23RFCEW 1-7/16 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • End Type
    Closed
  • Length Through Bore
    1.689 in
  • Vertical Bolt Spacing
    1-1/4 in
  • Hub Diameter
    3.7500 in
  • Unit Standoff
    2-33/64 in
  • Bolt Size
    0.5000 in
  • Series
    MUCFBL200RFCEW
  • Replacement Bearing
    MUC207-23RF
  • UPC_NO
    0808250356898
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text