Motion
MUCFC206-20NP

AMI BEARINGS INC
MUCFC206-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594440
MFR #MUCFC206-20NP
List Price$362.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFC206-20NP

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594440
MFR #MUCFC206-20NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$362.89/each for your price

Overview

Mfr description
MUCFC206-20NP 1-1/4 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Length Through Bore
    1.500 in
  • Pilot Diameter
    3-5/32 in
  • Unit Standoff
    1-17/64 in
  • Bolt Size
    0.4375 in
  • Series
    MUCFC200NP
  • Replacement Bearing
    MUC206-20
  • UPC_NO
    0808250357307
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text