Motion
MUCFCF207-23NP

AMI BEARINGS INC
MUCFCF207-23NP

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594453
MFR #MUCFCF207-23NP
List Price$564.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFCF207-23NP

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Contact Seal with Flinger Seal
MI ITEM #04594453
MFR #MUCFCF207-23NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$564.97/each for your price

Overview

Mfr description
MUCFCF207-23NP 1-7/16 PILOTED FLG CART

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Contact Seal with Flinger
  • Overall Length Diameter
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Length Through Bore
    1.689 in
  • Pilot Diameter
    3.625 in
  • Unit Standoff
    1.281 in
  • Bolt Size
    0.4375 in
  • Series
    MUCFCF200NP
  • Replacement Bearing
    MUC207-23
  • UPC_NO
    0808250358137
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text