Motion
MUCFFPL205-16W

AMI BEARINGS INC
MUCFFPL205-16W

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594462
MFR #MUCFFPL205-16W
Price$236.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFFPL205-16W

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594462
MFR #MUCFFPL205-16W

Mfr description
MUCFFPL205-16W 1 4-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.36/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Length Through Bore
    1.339 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-16
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFFPL200W
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250335947
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)