Motion
MUCFK204-12NP

AMI BEARINGS INC
MUCFK204-12NP

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594463
MFR #MUCFK204-12NP
Price$265.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFK204-12NP

Flange-Mount Ball Bearing Unit - 3/4 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #04594463
MFR #MUCFK204-12NP

Mfr description
MUCFK204-12NP 3/4 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$265.77/each

Specifications

Dimensions

  • Bolt Size
    0.3750 in
  • Bore Diameter  
    3/4 in
  • Hub Diameter
    2.4375 in
  • Length Through Bore
    1.220 in
  • Unit Standoff
    1-5/16 in
  • Vertical Bolt Spacing
    1-1/16 in

Details

  • Bearing Insert Material
    Stainless Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Mounting Type
    3-Bolt Bracket
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2450 lbf
  • Radial Static Load Capacity
    1190 lbf
  • Replacement Bearing
    MUC204-12
  • Seal Type
    Contact Seal with Flinger
  • Series
    MUCFK200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250358908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)