Motion
MUCFK210-31NPRF

AMI BEARINGS INC
MUCFK210-31NPRF

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594474
MFR #MUCFK210-31NPRF
List Price$755.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFK210-31NPRF

Flange-Mount Ball Bearing Unit - 1-15/16 in Bore, 3-Bolt Bracket Mount, Set Screw Locking, Cast Iron - Nickel Protection Housing Material, Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594474
MFR #MUCFK210-31NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$755.21/each for your price

Overview

Mfr description
MUCFK210-31NPRF 1-15/16 3-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron - Nickel Protection
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Length Through Bore
    2.031 in
  • Vertical Bolt Spacing
    1-13/16 in
  • Hub Diameter
    4.4063 in
  • Unit Standoff
    2-5/32 in
  • Bolt Size
    0.4375 in
  • Series
    MUCFK200NPRF
  • Replacement Bearing
    MUC210-31RF
  • UPC_NO
    0808250359295
  • Type Of Bearing
    Ball
  • Mounting Type
    3-Bolt Bracket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text