Motion
MUCFPL205-16RFCW

AMI BEARINGS INC
MUCFPL205-16RFCW

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594489
MFR #MUCFPL205-16RFCW
List Price$381.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL205-16RFCW

Flange-Mount Ball Bearing Unit - 1 in Bore, 4-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594489
MFR #MUCFPL205-16RFCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$381.25/each for your price

Overview

Mfr description
MUCFPL205-16RFCW 1 4-BOLT FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    Stainless Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • End Type
    Open
  • Length Through Bore
    1.339 in
  • Series
    MUCFPL200RFCW
  • Replacement Bearing
    MUC205-16RF
  • UPC_NO
    0808250362080
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text