Motion
MUCFPL208-24RFCW

AMI BEARINGS INC
MUCFPL208-24RFCW

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594495
MFR #MUCFPL208-24RFCW
List Price$670.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCFPL208-24RFCW

Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 4-Bolt Flange Mount, Set Screw Locking, PBT Thermoplastic Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Dual Lip with Slinger Seal
MI ITEM #04594495
MFR #MUCFPL208-24RFCW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$670.27/each for your price

Overview

Mfr description
MUCFPL208-24RFCW 1-1/2 4-BOLT FLG
  • PRIME SERIES – MUCPPL/MUCTBL/MUCNFL/MBLF/MBLX/MUCFBL/MUCFPL/MUCTPL/MUCNTPL/MUCWTPL/MUCHPL
  • AISI 440C Stainless Steel Bearing Insert, PBT Thermoplastic Housing
  • Typical Applications: Beverage Dairy Fresh Meat Processing Poultry Processing Fruit and Vegetable Processing Pharmaceutical
  • Bore Size Range Availability: 1/2” to 2” and 12mm to 50mm

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Duty Type
    Standard Duty
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Bearing Insert Material
    AISI 52100 Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    440C
  • Seal Type
    Dual Lip with Slinger
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Radial Dynamic Load Capacity
    5600 lbf
  • Closure Type
    2 Open Covers
  • Radial Static Load Capacity
    3210 lbf
  • End Type
    Open
  • Length Through Bore
    1.937 in
  • Operating Temperature Range
    0°F - 212 °F
  • Series
    MUCFPL200RFCW
  • Replacement Bearing
    MUC208-24RF
  • Housing Type
    Four-Bolt Flange
  • UPC_NO
    0808250362189
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text