Motion
MUCHPL206-20RFW

AMI BEARINGS INC
MUCHPL206-20RFW

Hanger Ball Bearing Unit - 1.2500 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594518
MFR #MUCHPL206-20RFW
List Price$492.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCHPL206-20RFW

Hanger Ball Bearing Unit - 1.2500 in ID, 3.5000 in OD, PBT Thermoplastic, Set Screw Collar
MI ITEM #04594518
MFR #MUCHPL206-20RFW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$492.82/each for your price

Overview

Mfr description
MUCHPL206-20RFW 1-1/4 HANGER BRG

Specifications

  • Bore Diameter
  • Housing Material
    PBT Thermoplastic
  • Locking Device
    Set Screw
  • Outside Diameter
    3.5000 in
  • Bearing Material
    440C Stainless Steel
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Thread Size
    5/8 - 11 UNC
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCHPL200RFW
  • Replacement Bearing
    MUC206-20RF
  • UPC_NO
    0808250236121
  • Product Type
    Hanger Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text