Motion
MUCLP212NP
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594535
MFR #MUCLP212NP
List Price$1,104.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 60 mm Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594535
MFR #MUCLP212NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,104.28/each for your price

Overview

Mfr description
MUCLP212NP 60MM PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    60 mm
  • Bolt Center To Center Length
    181 mm to 206 mm
  • Base To Bore Centerline
    68.30 mm
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    138 mm
  • Overall Length
    248 mm
  • Base Width
    70 mm
  • Overall Width
    74.7 mm
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M16
  • Radial Dynamic Load Capacity
    4550 kgf
  • Radial Static Load Capacity
    2950 kgf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCLP200NP
  • Replacement Bearing
    MUC212
  • UPC_NO
    0808250364381
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text