Motion
MUCNST206NP

AMI BEARINGS INC
MUCNST206NP

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 7.9 mm Slot
Mi Item #04594552
MFR #MUCNST206NP
Price$431.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCNST206NP

Take-Up Ball Bearing Unit - Side Mount, 30 mm Bore, Cast Iron - Nickel Protection Housing, Set Screw Collar, 7.9 mm Slot
Mi Item #04594552
MFR #MUCNST206NP

Mfr description
MUCNST206NP 30MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$431.95/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Length
    108 mm
  • Slot Spacing  
    60.3 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron - Nickel Plated
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    MUCNST206NP
  • Manufacturer Upc Number
    0808250367061
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1700 kgf
  • Seal Type
    Contact with Slinger
  • Series
    MUCNST200NP
  • Unit Type
    Side Mount
  • UPC_NO
    0808250367061
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)