Motion
MUCPA205-16NPRF

AMI BEARINGS INC
MUCPA205-16NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04594589
MFR #MUCPA205-16NPRF
Price$373.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPA205-16NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #04594589
MFR #MUCPA205-16NPRF

Mfr description
MUCPA205-16NPRF 1 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.83/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-1/2 in
  • Bolt Center To Center Length
    2.2031 in
  • Bolt Size
    M10
  • Bore Diameter
    1 in
  • Overall Height
    2.8281 in
  • Overall Length
    3.3125 in
  • Overall Width
    1.5313 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    Tapped Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2680 lbf
  • Radial Static Load Capacity
    1420 lbf
  • Replacement Bearing
    MUC205-16RF
  • Seal Type
    Dual Lip with Slinger
  • Series
    MUCPA200NPRF
  • UPC_NO
    0808250369447
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)