Motion
MUCPA206-20NPRF

AMI BEARINGS INC
MUCPA206-20NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594590
MFR #MUCPA206-20NPRF
List Price$496.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPA206-20NPRF

Pillow Block Ball Bearing Unit - Tapped Base, 1-1/4 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594590
MFR #MUCPA206-20NPRF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$496.73/each for your price

Overview

Mfr description
MUCPA206-20NPRF 1-1/4 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-1/4 in
  • Bolt Center To Center Length
    2.5938 in
  • Base To Bore Centerline
    1.6875 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Dual Lip with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.3125 in
  • Overall Length
    3.7031 in
  • Base Width
    1-57/64 in
  • Overall Width
    1.8906 in
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    3750 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCPA200NPRF
  • Replacement Bearing
    MUC206-20RF
  • UPC_NO
    0808250369485
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text