Motion
MUCPA207-23NP

AMI BEARINGS INC
MUCPA207-23NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594592
MFR #MUCPA207-23NP
List Price$529.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPA207-23NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-7/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594592
MFR #MUCPA207-23NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$529.89/each for your price

Overview

Mfr description
MUCPA207-23NP 1-7/16 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-7/16 in
  • Bolt Center To Center Length
    3.1563 in
  • Base To Bore Centerline
    1.8750 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    3.7344 in
  • Overall Length
    4.3281 in
  • Base Width
    1-57/64 in
  • Overall Width
    1.9375 in
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M14
  • Radial Dynamic Load Capacity
    4950 lbf
  • Radial Static Load Capacity
    2770 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCPA200NP
  • Replacement Bearing
    MUC207-23
  • UPC_NO
    0808250369287
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text