Motion
MUCPA210-31NP

AMI BEARINGS INC
MUCPA210-31NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594596
MFR #MUCPA210-31NP
List Price$738.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
MUCPA210-31NP

Pillow Block Ball Bearing Unit - Tapped Base, 1-15/16 in Bore, Cast Iron - Nickel Protection Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04594596
MFR #MUCPA210-31NP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$738.30/each for your price

Overview

Mfr description
MUCPA210-31NP 1-15/16 PILLOW BLOCK

Specifications

  • Mounting Type
    Tapped Base
  • Bore Type
    Round
  • Bore Diameter
    1-15/16 in
  • Bolt Center To Center Length
    3.7031 in
  • Base To Bore Centerline
    2.2500 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron - Nickel Protection
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.5625 in
  • Overall Length
    5.1250 in
  • Base Width
    2-23/64 in
  • Overall Width
    2.4688 in
  • Finish Coating
    Nickel Plated
  • Bolt Size
    M16
  • Radial Dynamic Load Capacity
    6790 lbf
  • Radial Static Load Capacity
    4180 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    MUCPA200NP
  • Replacement Bearing
    MUC210-31
  • UPC_NO
    0808250369331
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text